Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 2.5mm Terminals 85 x 88 x 47mm IP65 Grey
By Newlec
Order Code:
ZT5093734S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-2-5mm-terminals-85-x-88-x-47mm-ip65-grey/p/ZT5093734S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 2.5MM TERMINALS 85X88X47MM IP65 GREY Miscellaneous (NEW2485) NL9025
Specifications
Specifications for Junction Box 5 Pole 2.5mm Terminals 85 x 88 x 47mm IP65 Grey
Colour
Grey
Depth
53mm
Length
88mm
Width
88mm
IP Rating
IP65
Mounting Method
Hollow wall
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome