Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 35-50mm Terminals 260 x 210 x 116mm IP65 Grey
By Newlec
Order Code:
ZT5096913S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-35-50mm-terminals-260-x-210-x-116mm-ip65-grey/p/ZT5096913S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 35-50MM TERMINALS 260X210X116MM IP65 GRY Miscellaneous (NEW2485) NL9355
Specifications
Specifications for Junction Box 5 Pole 35-50mm Terminals 260 x 210 x 116mm IP65 Grey
Colour
Grey
Length
260mm
Depth
116mm
Width
210mm
Mounting Method
Hollow wall
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome