Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 4.0mm Terminals 98 x 98 x 58mm IP65 Grey - NL9045
By Newlec
Order Code:
ZT5093691S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-4-0mm-terminals-98-x-98-x-58mm-ip65-grey-nl9045/p/ZT5093691S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 4.0MM TERMINALS 98X98X58MM IP65 GREY Miscellaneous (NEW2485) NL9045
Specifications
Specifications for Junction Box 5 Pole 4.0mm Terminals 98 x 98 x 58mm IP65 Grey - NL9045
Depth
61mm
Colour
Grey
Width
98mm
Length
98mm
Mounting Method
Hollow wall
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome