Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Junction Box 5 Pole 6.0mm Terminals 138 x 119 x 70mm IP65 Black
By Newlec
Order Code:
ZT5091657S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/junction-box-5-pole-6-0mm-terminals-138-x-119-x-70mm-ip65-black/p/ZT5091657S
Add to quotation
View all Switch Accessories
Description
Newlec JUNCTION BOX 5 POLE 6.0MM TERMINALS 138X119X70MM IP65 BLACK Miscellaneous (NEW2485) NL9065B
Specifications
Specifications for Junction Box 5 Pole 6.0mm Terminals 138 x 119 x 70mm IP65 Black
Material
Plastic
Colour
Black
Length
138mm
Depth
70mm
Width
119mm
IP Rating
IP66
Mounting Method
Hollow wall
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome