Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Pattress 1 Gang 16mm White - PRW080
By Scolmore
Order Code:
ZT4997893S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.92
12%
200 +
£1.84
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/pattress-1-gang-16mm-white-prw080/p/ZT4997893S
Add to quotation
View all Switch Accessories
Description
Scolmore PATTRESS 1 GANG 16MM WHITE Polar PRW080
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pattress 1 Gang 16mm White - PRW080
Depth
16mm
Shape
Square
Colour
White
Length
88mm
Material
Plastic
Width
88mm
Mounting Method
Wall-/ceiling mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome