Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Pattress 1G 25mm White - PRW081
By Scolmore
Order Code:
ZT4997868S
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 - 99
£1.93
8%
100 - 199
£1.84
11.5%
200 +
£1.75
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.09
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/pattress-1g-25mm-white-prw081/p/ZT4997868S
Add to quotation
View all Switch Accessories
Description
Scolmore PATTRESS 1G 25MM WHITE Polar PRW081
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Pattress 1G 25mm White - PRW081
Number of Units/Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome