Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Plate Switch 1 Gang Intermediate 10A White - PRW025
By Scolmore
Order Code:
ZT4997137S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/plate-switch-1-gang-intermediate-10a-white-prw025/p/ZT4997137S
Add to quotation
View all Switch Accessories
Description
Scolmore PLATE SWITCH 1 GANG INTERMEDIATE 10A WHITE Polar PRW025
Specifications
Specifications for Plate Switch 1 Gang Intermediate 10A White - PRW025
Material
Plastic
Colour
White
Method of Operation
Rocker
IP Rating
IP20
Wiring System
Intermediate switch
Depth
11mm
Width
86mm
Nominal voltage
240V
Material Qualifier
Urea formaldehyde
Rated Current
10A
Mounting Method
Flush mounted
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome