Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Plate Switch 2 Gang 2WAY 10A White - PRW012
By Scolmore
Order Code:
ZT4996514S
£3.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/plate-switch-2-gang-2way-10a-white-prw012/p/ZT4996514S
Add to quotation
View all Switch Accessories
Description
Scolmore PLATE SWITCH 2 GANG 2WAY 10A WHITE Polar PRW012
Specifications
Specifications for Plate Switch 2 Gang 2WAY 10A White - PRW012
Depth
24.2mm
Nominal voltage
250V
Height
86mm
Rated Current
10A
Minimum Depth of Back Box
16mm
Number of Rockers/Gangs
2
Width
86mm
Recess Depth
9.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome