Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Plate Switch 3 Gang 2WAY 10A White - PRW013
By Scolmore
Order Code:
ZT4996577S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/plate-switch-3-gang-2way-10a-white-prw013/p/ZT4996577S
Add to quotation
View all Switch Accessories
Description
Scolmore PLATE SWITCH 3 GANG 2WAY 10A WHITE Polar PRW013
Specifications
Specifications for Plate Switch 3 Gang 2WAY 10A White - PRW013
Colour
White
Type of Fastening
Screw mounting
Wiring System
Two-way switch
Height
86mm
Mounting Method
Surface mounted
Rated Current
10A
Depth
11mm
Width
86mm
Method of Operation
Rocker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome