Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Plug-top RCD 13A 30MA C/W 13A Fuse
By Newlec
Order Code:
ZT5094914S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/plug-top-rcd-13a-30ma-c-w-13a-fuse/p/ZT5094914S
Add to quotation
View all Switch Accessories
Description
Newlec PLUG-TOP RCD 13A 30MA C/W 13A FUSE Miscellaneous (NEW2410) NLRP1330A
Specifications
Specifications for Plug-top RCD 13A 30MA C/W 13A Fuse
Material
Plastic
Colour
Black
Rated Current
13A
Method of Operation
Rocker
Nominal voltage
250V
Mounting Direction
Vertical
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome