Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Socket 1 Gang 13A White - 2500224319
By Scolmore
Order Code:
ZT4997144S
£4.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.09
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/socket-1-gang-13a-white-2500224319/p/ZT4997144S
Add to quotation
View all Switch Accessories
Description
Scolmore SOCKET 1 GANG 13A WHITE Polar PRW030
Specifications
Specifications for Socket 1 Gang 13A White - 2500224319
Material
Plastic
Colour
White
Depth
17.5mm
Connection Type
Screwed terminal
Model
British Standard
Type of Fastening
Mounting with screw
Width
86mm
Height
86mm
Mounting Method
Flush mounted
Nominal voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome