Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Socket 1 Gang Unswitched Round Pin 5A White - PRW038
By Scolmore
Order Code:
ZT4997825S
£5.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/socket-1-gang-unswitched-round-pin-5a-white-prw038/p/ZT4997825S
Add to quotation
View all Switch Accessories
Description
Scolmore SOCKET 1 GANG UNSWITCHED ROUND PIN 5A WHITE Polar PRW038
Specifications
Specifications for Socket 1 Gang Unswitched Round Pin 5A White - PRW038
Material
Plastic
Colour
White
Mounting Method
Flush mounted
Model
British Standard
Nominal voltage
240V
IP Rating
IP20
Material Qualifier
Urea formaldehyde
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome