Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Switch DP 20A White - PRW022
By Scolmore
Order Code:
ZT4996968S
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/switch-dp-20a-white-prw022/p/ZT4996968S
Add to quotation
View all Switch Accessories
Description
Scolmore SWITCH DP 20A WHITE Polar PRW022
Specifications
Specifications for Switch DP 20A White - PRW022
Colour
White
Wiring System
2-pole switch
Type of Fastening
Screw mounting
Width
86mm
Rated Current
20A
Method of Operation
Rocker
Mounting Method
Surface mounted
Depth
11mm
Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome