Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Switch Fan Isolator 3P 10A White
By Scolmore
Order Code:
ZT4996907S
£6.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.39
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/switch-fan-isolator-3p-10a-white/p/ZT4996907S
Add to quotation
View all Switch Accessories
Description
Scolmore SWITCH FAN ISOLATOR 3P 10A WHITE Polar PRW020
Specifications
Specifications for Switch Fan Isolator 3P 10A White
Colour
White
Rated Current
10A
Mounting Method
Surface mounted
Height
86mm
Method of Operation
Rocker
Width
86mm
Depth
11mm
Wiring System
3-pole switch
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome