Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Terminal Four Pole 250A - 2500018514
By Eaton
Order Code:
ZT5098953S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/terminal-four-pole-250a-2500018514/p/ZT5098953S
Add to quotation
View all Switch Accessories
Description
Eaton TERMINAL FOUR POLE 250A Accessories for Panel Building 34509
Specifications
Specifications for Terminal Four Pole 250A - 2500018514
Depth
100mm
Height
115mm
Width
130mm
Connection Type
Screwing
Mounting Method
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome