Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Timer Analogue 1 Channel 1 Week Quartz
By Eaton
Order Code:
ZT5033122S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/timer-analogue-1-channel-1-week-quartz/p/ZT5033122S
Add to quotation
View all Switch Accessories
Description
Eaton TIMER ANALOGUE 1 CHANNEL 1 WEEK QUARTZ Control & Switching Devices (H) 167392
Specifications
Specifications for Timer Analogue 1 Channel 1 Week Quartz
Depth
65.6mm
Height
90mm
Width
54mm
IP Rating
IP20
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome