20W USB Rechargeable Work Light

Order Code: ZT3520723S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

4 LIGHTING MODES: Features 4 different lighting modes including full and half power, as well as flash and SOS for emergency situations. COMPACT & FOLDABLE: This is a very compact and durable worklight that has a foldable design that can rotate 360 degrees.. WATERPROOF: A practical and waterproof worklight that is suitable for multiple indoor and outdoor applications, including camping, hiking, and car repairs. POWER BANK: Benefits from a handy power bank function to charge additional devices. RECHARGEABLE: This worklight has a built-in USB rechargeable battery and a cable is also provided. . Kit Contents: 1 x 20W worklight. 1 x USB charging cable. 1 x instruction manual.

See full description
Specifications for 20W USB Rechargeable Work Light
  • Product Type
    Work Light
  • Power
    20W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome