Area 6 Connect 360 Work Light 18V Bare Unit

Area 6 Connect 360 Work Light 18V Bare Unit

Order Code: ZT5249364S

£179.99 Inc VAT (20%)
£199.9910% off


Description

TheSCANGRIP AREA 6 CONNECT 360 Work Lightprovides a diffused and uniform light up to 6000 lumens which is ideal for the professional user who requires efficient illuminationof the entire work area carrying out any kind of repair, paint or constructionwork.It features 2 level light outputs (50-100%) which makes it possible toadjust the light according to the work task.Its compact, lightweight design makes it portableand easy to carry around. It is also supplied with a hook for flexiblepositioning and can be mounted directly on the SCANGRIP TRIPOD (NOT supplied) .Can be powered by:-METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah.-CONNECT POWER SUPPLY.-A 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR.Specifications:Luminous Flux, Max./Min.: 6, 000/3000 Lumens.Illuminance, Max./Min. (@0, 5m) : 3, 000/1, 500 Lux.Illuminance Distance: 0.50m.Beam Angle: 360.Dimensions: 195 x 363mm.Weight: 1.97kg.

See full description
Specifications for Area 6 Connect 360 Work Light 18V Bare Unit
  • Output
    6000Lumens
  • Voltage
    18V
  • Head Type
    360
  • Bulb Type
    LED