0
1
2
3
4

DCL077 Compact Task Light 12/18V Bare Unit DEWDCL077

Order Code: ZT1276470P

£109.99 Inc VAT (20%)


Description

DEWALT DCL077 Compact Task Light with a 360 handle enabling use in multiple orientations. There is also an integral tripod mount. It has 3 light settings, the most powerful produces 2,000 lumens with a natural daylight hue. Compatible with DEWALT 10.8V, 12V, 18V XR Li-ion batteries. Bare Unit - No Battery or Charger supplied. Specification Light Output 500/1,000/2,000 lumens.

See full description
Specifications for DCL077 Compact Task Light 12/18V Bare Unit DEWDCL077
  • MFR Part No.
    DCL077-XJ
  • Bulb Type
    LED
  • Voltage
    12/18V
  • Head Type
    Pivot
  • Output
    2000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome