Mini Slim Ultra-thin Rechargeable Work Light 200 Lumens

Order Code: ZT5249379S

£45.99 Inc VAT (20%)
£49.998% off


Description

The SCANGRIPMINI SLIM is a small USB-C rechargeable LED work light offering the perfect combination of convenienceand versatility. Serves as an inspection light, work light, and flashlight - all in onecompact and portable handlamp. It has a high efficiency, multi-LED design with 16 LEDs, providing up to 200 lumens. The top light provides a focused beam of 100 lumens.With the ultra-thin design of the light strip (only 9 mm) , it is perfect for reaching the most narrow andinaccessible work areas. This makes MINI SLIM ideal for very demanding and difficult inspection jobs.It has a built-in magnet and hook, as well as a flexible 100 % foldable body offering flexible positioningoptions. The design allows for traditional hand-held use, and its compact size ensures portability anywhere.When folded, it easily transforms into a flashlight to provide a firm grip. In addition, a user-friendlybattery indicator keeps you informed about the battery level.The OPTILightsetting delivers the required illuminance (LUX) in a typical work situation, ensuring optimizedlight and runtime with a simple touch. This work light provides a constant lumen outputperformance measured according to the European standard EN 13032-1.Specifications:Luminous Flux (Max./Min.) : 200/20 Lumens, Spot 100 Lumens.OPTILight Setting: 500 lux @0.25m.Adjustable Light Output: 3 Levels.Beam Angle: 110, Spot: 25.Power Source: Rechargeable.Charging Time: 2.5 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 130 x 43 x 29mm.Weight: 97g.

See full description
Specifications for Mini Slim Ultra-thin Rechargeable Work Light 200 Lumens
  • Battery Type
    Rechargeable
  • Light Type
    Foldable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome