Nova 4 Work Light 4000 Lumens

Order Code: ZT5249344S

£94.99 Inc VAT (20%)


Description

TheSCANGRIP NOVA 4is an energy-efficient LED floodlight which provides universal functionality, perfect for professionalusers in all working environments.It has a high efficiency, multi-LED design with 90 LEDs, providing up to 4000 lumens.The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light with a simple touch. This work light provides a constant lumen output performance measured according to the European standard EN 13032-1.The NOVA 4 is built to withstand tough work environments, with an IP67 rating ensuring durability and resistance to water and dust. Its sturdiness allows it to endure rough, wet, and dirty conditions, making it suitable for outdoor work in all weather.It has an integrated carrying handle and a stand for direct mounting on the SCANGRIP TRIPOD. For those seeking diffused light, a diffuser can be acquired as an add-on. SCANGRIP provides a wide range of accessories to increase the functionality of the work light for all types of working situations.Equipped with a 5m H07RN-F rubber cable.Specifications:Luminous Flux (Max./Min.) : 4, 000/400 Lumens.OPTILight Setting: 200 lux @ 2m.Adjustable Light Output: 6 Levels.Beam Angle: 110.Power Source:AC 100-240V.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 235 x 80 x 235mm.Weight: 2.42kg.

See full description
Specifications for Nova 4 Work Light 4000 Lumens
  • Bulb Type
    LED
  • Light Type
    Work Light
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome