Nova Mini Rechargeable Work Light 1000 Lumens

Order Code: ZT5249365S

£52.99 Inc VAT (20%)
£54.993.5% off


Description

TheSCANGRIP NOVA MINIis a USB-C rechargeable handheld work light.With its compact dimensions, it is incredibly portable and easy to carry throughout the day.It has a high efficiency, multi-LED design with 26 LEDs, providing up to 1000 lumens. Additionally, a user-friendly battery indicator keeps you informed about the battery level.The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light and runtime with a simple touch. This work light provides a constant lumens output performance measured according to the European standard EN 13032-1.It features a patented SMART GRIP 4-in-1 system, offering multiple functions in a single unit.The ring on the lamp, which is based on the functionality you know from e.g. mobile phones, enhances grip comfort during prolonged use, and improving the overall ergonomic experience.The clip securely attaches to a work belt, allowing all-day carry, while a strong built-in magnetprovides flexible positioning when both hands are required for a task. Additionally, the SMARTGRIP can act as a stand on any surface.The NOVA MINI is durable and resistant to water and dust (IP65) .Specifications:Luminous Flux (Max./Min.) : 1, 000/100 Lumens.OPTILight Setting: 500 lux @ 0.5m.Beam Angle: 100.Power Source: Rechargeable Li-ion Battery.Charging Time: 4 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 102 x 39 x 94mm.Weight: 278g.

See full description
Specifications for Nova Mini Rechargeable Work Light 1000 Lumens
  • Light Type
    Work Light
  • Bulb Type
    LED
  • Power Source
    Rechargeable
  • Voltage
    Built-in Li-ionV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome