Nova R Rechargeable Work Light 2000 Lumens

Order Code: ZT5249357S

£72.99 Inc VAT (20%)


Description

The SCANGRIP NOVA Ris a USB-C rechargeable universal work light designed for the professional user. It has a high efficiency, multi-LED design with44 LEDs, providing up to 2000 lumens.The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light and runtime with a simple touch. This work light provides a constant lumen output performance measured according to the European standard EN 13032-1.With its handheld and versatile design, the NOVA R is portable and easy to carry from job to job. Ergonomically designed for a good grip on the handle, which is also equipped with powerful integratedmagnets for flexible mounting. Due to the flexible handle with strong built-in magnets, NOVA R canbe placed in different positions to obtain the desired lighting angle.In addition, the work light can bemounted directly onto the TRIPOD or the SCAFFOLDING BRACKET, offering flexible placement optionson the job site. For those seeking diffused light, a diffuser can be acquired as an add-on.SCANGRIPprovides a wide range of accessories to increase the functionality of the work light for all types ofworking situations.Designed to perform consistently in tough work environments, NOVA R is durable and resistant towater and dust (IP65) Along with the option to adjust the light output, the handlamp also includesseparate indicators for runtime and battery life, allowing you to easily track the operatingtime and remaining battery power.Specifications:Luminous Flux (Max./Min.) : 2, 000/200 Lumens.OPTILight Setting: 500 lux @ 1m.Beam Angle: 110.Power Source: Rechargeable Li-ion Battery.Charging Time: 5.5 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 166 x 60 x 167mm.Weight: 840g.

See full description
Specifications for Nova R Rechargeable Work Light 2000 Lumens
  • Power Source
    Rechargeable
  • Light Type
    Work Light
  • Bulb Type
    LED
  • Voltage
    Built-in Li-ionV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome