Slim Ultra-thin Rechargeable Work Light 500 Lumens

Order Code: ZT5249378S

£54.99 Inc VAT (20%)
£56.993.5% off


Description

TheSCANGRIPSLIM is an USB-C rechargeable LED work light which offers the perfect combination of convenience andversatility. It is a 3-in-1 solution serving as an inspection light, work light, and flashlight - all in onecompact and portable handlamp.It has a high efficiency, multi-LED design with 20 LEDs, providing up to 500 lumens. The top light provides a focused beam of 150 lumens.With the ultra-thin design of the light strip (only 9mm) , it is perfect for reaching the most narrow andinaccessible work areas. This makes SLIM ideal for very demanding and difficult inspection jobs.It has a built-in magnet and hook, as well as a flexible 100 % foldable body offering flexiblepositioning options. The design allows for traditional hand-held use, and its compact size ensuresportability anywhere. When folded, it easily transforms into a flashlight that provides a firm grip. Inaddition, a user-friendly battery indicator keeps you informed about the battery level.The OPTILightsetting delivers the required illuminance (LUX) in a typical work situation, ensuringoptimized light and runtime with a simple touch. This work light provides a constant lumenoutput performance measured according to the European standard EN 13032-1.Specifications:Luminous Flux (Max./Min.) : 500/50 Lumens, Spot 100 Lumens.OPTILight Setting: 500 lux @0.25m.Adjustable Light Output: 3 Levels.Beam Angle: 110, Spot: 25.Power Source: Rechargeable.Charging Time: 3.5 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 166 x 46 x 29mm.Weight: 205g.

See full description
Specifications for Slim Ultra-thin Rechargeable Work Light 500 Lumens
  • Battery Type
    Rechargeable
  • Light Type
    Foldable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome