SMD LED Desk Magnifier Task Lamp with Weighted Base

Order Code: ZT1256687X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 +£39.057%


Description

Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base and can also be used with a clamp as well. The design offers shadow-free lighting around 3.5" diameter of the working area, for better visibility when accuracy and precision are important.

Features and Benefits
• 5.4W LED offers good illumination for precision work
• Lens Diameter 3.5" with 1.75 magnification for easier to see detail
• 3D for improved visuals during intricate working

Typical Applications
• Designed for use on tables or clamps for precision work

See full description
Specifications for SMD LED Desk Magnifier Task Lamp with Weighted Base
  • Diopter
    3D
  • MFR Part No.
    LTS60002-61
  • Lens Diameter
    3.5in
  • Magnification
    1.75
  • Arm Type
    Flexible
  • Product Type
    Bench Magnifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome