0
1
2
3
4
5

SMD LED Task Light with Power Take Off 20W 240V FPPSLTL20

Order Code: ZT1283806P

£45.99 Inc VAT (20%)


Description

The Faithfull Power Plus SMD LED Task Light has a highly efficient 20 Watt SMD (Surface Mounted Diode) LED that provides an extremely bright, glare-free 2,000 lumens of light output and is mounted in a heavy-duty, impact resistant case rated to *IP44/54. A mirror backed reflector improves the light output and beam spread of the work light, which also has the added benefits of an integrated power take-off socket, allowing the series linking of lamps or for use with power tools*. The lamp has a 3m x 0.75mm cable and a built-in storage system and is fitted with an approved 240 or 110 volt plug. LED work lights have many uses around the work site or home, providing a glare free bright light that avoids the high heat output associated with halogen bulbs. These lights are cool running and eliminate the fire and burn hazards associated with halogen lighting, which make them ideal for tradesmen who are working close by. They also have the benefit of not drying out plaster or similar finishes too quickly (which can happen with the heat emitted from halogen lights) which can result in cracking. *110 Volt Version is IP54 Rated, Light Maximum Load 6.25 amp Current (Max. 1000W), Maximum Link 15 Lights. Total Socket Load MUST NOT Exceed 1,000 Watt. *240 Volt Version is IP44 Rated, Light Maximum Load 6.25 amp Current (Max. 2200W), Maximum Link 20 Lights. Total Socket Load MUST NOT Exceed 2,200 Watt. Faithfull Power Plus SMD LED Task Light with Power Take-Off 240 Volt Version. The 240 Volt Version is IP44 Rated, Light Maximum Load 6.25amp Current (Max. 2200W), Maximum Link 20 Lights. Total Socket Load MUST NOT Exceed 2,200 Watt.

See full description
Specifications for SMD LED Task Light with Power Take Off 20W 240V FPPSLTL20
  • MFR Part No.
    EBTL1051
  • Bulb Type
    LED
  • Voltage
    240V
  • Type
    Task Light
  • Wattage
    20W
  • Power Source
    Corded 240V
  • Light Type
    Task Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome