Uniform Rechargeable Work Light with Charging Base 200 Lumens

Order Code: ZT5249343S

£64.99 Inc VAT (20%)


Description

The SCANGRIP UNIFORM is a compact LED work light for the professional user with USB-C charging base.It has a high efficiency, multi-LED design with 32 LEDs, providing up to 200 lumens. The top light provides a focused beam of 175 lumens, ideal when you need a concentrated light source for various inspection tasks. In addition, a user-friendly battery indicator keeps you informed about the battery level.The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light and runtime with a simple touch. This work light provides a constant lumen output performance measured according to the European standard EN 13032-1.The flexible lamp head can tilt up to 180 degrees, providing you with the flexibility to adjust the direction of the light as needed. In addition, the handlamp has an ergonomic grip and a compact design, making it easy to carry.Designed to perform consistently in tough work environments, UNIFORM is durable and resistantto water and dust (IP65) It is a versatile work light designed with a turnable hook and strong built-inmagnet, allowing for flexible positioning anywhere during inspection work. The handlamp is alsofitted with a belt clip for easier carrying.Specifications:Luminous Flux (Max./Min.) : 500/50 Lumens, Spot 175 Lumens.OPTILight Setting: 500 lux @0.25m.Adjustable Light Output: 3 Levels.Beam Angle: 110, Spot: 30.Power Source: Rechargeable.Charging Time: 3.5 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 126 x 60 x 23.5mm.Weight: 263g.

See full description
Specifications for Uniform Rechargeable Work Light with Charging Base 200 Lumens
  • Battery Type
    Rechargeable
  • Light Type
    Swivel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome