Quantity | Price | Discount |
---|---|---|
1 - 4 | £45.99 | 0% |
5 + | £42.77 | 7% |
TheSCANGRIP UNIPENis an energy-efficient, USB-C rechargeable penlight with a top light perfect toalways have 'on hand'.Designed to perform consistently in tough work environments, UNIPEN is durable andresistant to water and dust (IP65) It features a built-in magnet for easy positioning and apocket clip for convenient carrying. In addition, the small flexible bracket enables the lamphead to tilt up to 180 degrees, offering flexible positioning.It has a high efficiency, multi-LED design with 20 LEDs, providing up to 150 lumens. The top light provides a focused beam of 75 lumens, ideal when you need a concentrated light source for various inspection tasks. In addition, a user-friendly battery indicator keeps you informed about the battery level.The OPTILight setting delivers the required illuminance (LUX) in a typical worksituation, ensuring optimized light and runtime with a simple touch. This worklight provides a constant lumen output performance measured according tothe European standard EN 13032-1.Specifications:Luminous Flux (Max./Min.) : 150/15 Lumens, Spot 75 Lumens.OPTILight Setting: 500 lux @0.25m.Adjustable Light Output: 3 Levels.Beam Angle: 100, Spot: 50.Power Source: Rechargeable.Charging Time: 2.5 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 158 x 27 x 21mm.Weight: 77g.