Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Distribution Block 4P Stepped for Lugs 400A
By Legrand
Order Code:
ZT4987340S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/distribution-block-4p-stepped-for-lugs-400a/p/ZT4987340S
Add to quotation
View all Terminal Blocks
Description
Legrand DISTRIBUTION BLOCK 4P STEPPED FOR LUGS 400A Distribution Blocks 37308
Specifications
Specifications for Distribution Block 4P Stepped for Lugs 400A
Length
460mm
Width
270mm
Depth
107mm
Material
Plastic
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome