Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Distribution Block Unipolar Ud 125A
By Erico
Order Code:
ZT5005405S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£38.39
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/distribution-block-unipolar-ud-125a/p/ZT5005405S
Add to quotation
View all Terminal Blocks
Description
Erico DISTRIBUTION BLOCK UNIPOLAR UD 125A Distribution Blocks 569020
Tags:
#BulkDiscount
Specifications
Specifications for Distribution Block Unipolar Ud 125A
Number of Poles
1