Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Distribution Block Unipolar Ud 250A
By Erico
Order Code:
ZT5005459S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/distribution-block-unipolar-ud-250a/p/ZT5005459S
Add to quotation
View all Terminal Blocks
Description
Erico DISTRIBUTION BLOCK UNIPOLAR UD 250A Distribution Blocks 569040
Specifications
Specifications for Distribution Block Unipolar Ud 250A
Depth
50mm
Width
45mm
Height
96mm
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome