Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Extension Kit Double Sided Powerpole 1400mm Anodised
By Marshall Tufflex
Order Code:
ZT4986453S
£279.99
Inc VAT (20%)
£309.99
9.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/extension-kit-double-sided-powerpole-1400mm-anodised/p/ZT4986453S
Add to quotation
View all Terminal Blocks
Description
Marshall Tufflex EXTENSION KIT DOUBLE SIDED POWERPOLE 1400MM ANODISED Power Pole (1067) PP1400EAN
Tags:
#ReducedPrice
Specifications
Specifications for Extension Kit Double Sided Powerpole 1400mm Anodised
Depth
98mm
Material
Brown
Width
102mm
Colour
E10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome