Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Klippon Connect Terminal Block WDS 2, Pack of 20
By Weidmuller
Order Code:
ZT1197182X
£13.99
each
Inc VAT (20%)
£1,399.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it by
Fri, 29th Nov
In Stock
GBP
1399.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/klippon-connect-terminal-block-wds-2-pack-of-20/p/ZT1197182X
Add to quotation
View all Terminal Blocks
Description
Description unavailable
Specifications
Specifications for Klippon Connect Terminal Block WDS 2, Pack of 20
Type
Cross-Connector
Material
Wemid
Width
6mm
Depth
36mm
Height
10mm
Model Series
Klippon Connect
MFR Part No.
1069900000
Operating Temperature Range
50 to 120°C
Termination Method
Screw
Colour
Dark Beige
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome