Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Klippon Connect Terminal Block WNT 16N 10 x 3
By Weidmuller
Order Code:
ZT1197179X
Qty of 100 for
£939.00
Inc VAT (20%)
£9.39 each
100
Add to basket
This product must be ordered in multiples of 100
Get it by
Fri, 29th Nov
In Stock
GBP
939.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/klippon-connect-terminal-block-wnt-16n-10-x-3/p/ZT1197179X
Add to quotation
View all Terminal Blocks
Description
Description unavailable
Specifications
Specifications for Klippon Connect Terminal Block WNT 16N 10 x 3
Height
60mm
Material
Wemid
Colour
Blue
MFR Part No.
1019000000
Voltage Rating
400V
Model Series
Klippon Connect
Operating Temperature Range
50 to 120°C
Termination Method
Screw
No. of Levels
1
Compatible Wire Size Range
6 to 14 AWG
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome