Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Klippon Connect Terminal Block WSH 1
By Weidmuller
Order Code:
ZT1197181X
£9.99
each
Inc VAT (20%)
£999.00 minimum order value
£12.99
23% off
Add to basket
Minimum order quantity: 100.
Get it by
Fri, 29th Nov
In Stock
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/klippon-connect-terminal-block-wsh-1/p/ZT1197181X
Add to quotation
View all Terminal Blocks
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Klippon Connect Terminal Block WSH 1
Height
110mm
Width
8mm
Depth
57mm
Model Series
Klippon Connect
Operating Temperature Range
50 to 100°C
Colour
Dark Beige
Material
Glass-Fibre Reinforced Nylon
Termination Method
Screw
MFR Part No.
1068700000
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome