Klippon Connect Terminal Block WTD 6/1

Order Code: ZT1197178X

Qty of 100 for
£899.00 Inc VAT (20%)
£8.99 each

This product must be ordered in multiples of 100

Description


Description unavailable

Specifications for Klippon Connect Terminal Block WTD 6/1
  • Height
    65mm
  • Operating Temperature Range
    50 to 120°C
  • Termination Method
    Screw
  • Material
    Wemid
  • Voltage Rating
    630V
  • Model Series
    Klippon Connect
  • Colour
    Dark Beige
  • MFR Part No.
    1017100000
  • No. of Levels
    1
  • Compatible Wire Size Range
    8 to 20 AWG

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome