Term Block 1 Spring Connect 3 Cables 2.5mm Orange 1 Entry 2 Out

Order Code: ZT5011245S

£2.99 Inc VAT (20%)


Description

Legrand TERM BLOCK 1 SPRING CONNECT 3 CABLES 2.5MM ORG 1 ENTRY 2 OUT Terminal Blocks 37242

Specifications for Term Block 1 Spring Connect 3 Cables 2.5mm Orange 1 Entry 2 Out
  • Depth
    69.5mm
  • Height
    42mm
  • Width
    5mm
  • No. of Levels
    1
  • Colour
    Orange
  • Operating Temperature Range
    5 - 40
  • Voltage Rating
    800V
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Material Insulation Body
    Thermoplastic
  • Rated Current
    32A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome