Term Block 1 Spring Connect Earth 4 Cables 2.5mm Grn/yel 2 E

Order Code: ZT5010303S

£8.99 Inc VAT (20%)


Description

Legrand TERM BLOCK 1 SPRING CONNECT EARTH 4 CABLES 2.5MM GRN/YEL 2 E Terminal Blocks 37212

Specifications for Term Block 1 Spring Connect Earth 4 Cables 2.5mm Grn/yel 2 E
  • Colour
    Green/yellow
  • Width
    5mm
  • Depth
    85mm
  • No. of Levels
    1
  • Height
    42mm
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Material Insulation Body
    Thermoplastic
  • Operating Temperature Range
    5 - 40
  • Voltage Rating
    800V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome