Term Block 2 Spring Connections 4 Cables 4mm Blue 2 Levels RA

Order Code: ZT5010893S

£4.99 Inc VAT (20%)


Description

Legrand TERM BLOCK 2 SPRING CONNECTIONS 4 CABLES 4MM BLU 2 LEVELS RA Terminal Blocks 37208

Specifications for Term Block 2 Spring Connections 4 Cables 4mm Blue 2 Levels RA
  • Width
    6mm
  • Colour
    Blue
  • No. of Levels
    2
  • Height
    56mm
  • Depth
    90mm
  • Rated Current
    32A
  • Mounting Method
    DIN rail (top hat rail) 35 mm
  • Operating Temperature Range
    5 - 40
  • Voltage Rating
    500V
  • Material Insulation Body
    Thermoplastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome