Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Disconnect 1 Screw Connect 2.5mm Grey/blu for Neutr
By Legrand
Order Code:
ZT5010790S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-disconnect-1-screw-connect-2-5mm-grey-blu-for-neutr/p/ZT5010790S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK DISCONNECT 1 SCRW CONNECT 2.5MM GRY/BLU FOR NEUTR Terminal Blocks 37182
Specifications
Specifications for Term Block Disconnect 1 Screw Connect 2.5mm Grey/blu for Neutr
Width
6mm
No. of Levels
1
Depth
71.5mm
Colour
Multi colour
Height
52.5mm
Material Insulation Body
Thermoplastic
Operating Temperature Range
5 - 40
Rated Current
15A
Voltage Rating
500V
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome