Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Disconnect 1 Screw Connect 2.5mm Grey for STD Crct - 37184
By Legrand
Order Code:
ZT5010726S
£6.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-disconnect-1-screw-connect-2-5mm-grey-for-std-crct-37184/p/ZT5010726S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK DISCONNECT 1 SCRW CONNECT 2.5MM GRY FOR STD CRCT Terminal Blocks 37184
Specifications
Specifications for Term Block Disconnect 1 Screw Connect 2.5mm Grey for STD Crct - 37184
Width
6mm
No. of Levels
1
Colour
Grey
Height
46.5mm
Depth
71.5mm
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
Operating Temperature Range
5 - 40
Voltage Rating
500V
Rated Current
15A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome