Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Indrct Clamping DIN Rail Mounting Sng P - Z16-3D
By Cembre
Order Code:
ZT4977231S
£9.99
each
Inc VAT (20%)
£999.00 minimum order value
£10.99
9% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
999.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-indrct-clamping-din-rail-mounting-sng-p-z16-3d/p/ZT4977231S
Add to quotation
View all Terminal Blocks
Description
Cembre TERM BLOCK INDRCT CLAMPING DIN RAIL MNTNG SNG P Z.. Terminal Blocks Z16-3D
Tags:
#ReducedPrice
Specifications
Specifications for Term Block Indrct Clamping DIN Rail Mounting Sng P - Z16-3D
Mounting Method
DIN rail (top hat rail) 35 mm
Number of Poles
1
Operating Temperature Range
30 - 80
Voltage Rating
450V
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome