Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Indrct Clamping DIN Rail Mounting Sng P - Z16-5ND
By Cembre
Order Code:
ZT4977382S
£12.29
each
Inc VAT (20%)
£1,229.00 minimum order value
£13.99
12% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1229.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-indrct-clamping-din-rail-mounting-sng-p-z16-5nd/p/ZT4977382S
Add to quotation
View all Terminal Blocks
Description
Cembre TERM BLOCK INDRCT CLAMPING DIN RAIL MNTNG SNG P Z.. Terminal Blocks Z16-5ND
Tags:
#ReducedPrice
Specifications
Specifications for Term Block Indrct Clamping DIN Rail Mounting Sng P - Z16-5ND
Operating Temperature Range
10 - 85
Number of Poles
1
Voltage Rating
450V
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome