Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Indrct Clamping DIN Rail Mounting Sng P - Z6-10D
By Cembre
Order Code:
ZT4977259S
£15.99
each
Inc VAT (20%)
£1,599.00 minimum order value
£17.99
11% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1599.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-indrct-clamping-din-rail-mounting-sng-p-z6-10d/p/ZT4977259S
Add to quotation
View all Terminal Blocks
Description
Cembre TERM BLOCK INDRCT CLAMPING DIN RAIL MNTNG SNG P Z.. Terminal Blocks Z6-10D
Tags:
#ReducedPrice
Specifications
Specifications for Term Block Indrct Clamping DIN Rail Mounting Sng P - Z6-10D
Voltage Rating
450V
Number of Poles
1
Operating Temperature Range
10 - 85
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome