Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Bk 12/E - 2500199944
By Weidmuller
Order Code:
ZT4994765S
£15.99
each
Inc VAT (20%)
£1,599.00 minimum order value
£17.99
11% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1599.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-bk-12-e-2500199944/p/ZT4994765S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL BK 12/E Terminal Blocks (P142) 7906100000
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Bk 12/E - 2500199944
Colour
Yellow
Operating Temperature Range
50 - 100
Voltage Rating
400V
Mounting Method
Direct mounting
Rated Current
32A
Number of Poles
12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome