Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Bk 3/E - 2500199942
By Weidmuller
Order Code:
ZT4994719S
Qty of 100 for
£509.00
Inc VAT (20%)
£5.09 each
£599.00
15% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
509.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-bk-3-e-2500199942/p/ZT4994719S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL BK 3/E Terminal Blocks (P142) 7906060000
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Bk 3/E - 2500199942
Colour
Yellow
Mounting Method
Direct mounting
Operating Temperature Range
50 - 100
Voltage Rating
400V
Number of Poles
3
Rated Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome