Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Bk 6/E - 2500197499
By Weidmuller
Order Code:
ZT4994632S
Qty of 100 for
£899.00
Inc VAT (20%)
£8.99 each
£999.00
10% off
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
899.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-bk-6-e-2500197499/p/ZT4994632S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL BK 6/E Terminal Blocks (P142) 7906090000
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Bk 6/E - 2500197499
Colour
Yellow
Operating Temperature Range
50 - 100
Mounting Method
Direct mounting
Voltage Rating
400V
Number of Poles
6
Rated Current
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome