Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Distribution 4 Pole 160A
By Erico
Order Code:
ZT5106244S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-distribution-4-pole-160a/p/ZT5106244S
Add to quotation
View all Terminal Blocks
Description
Erico TERMINAL BLOCK DISTRIBUTION 4 POLE 160A Distribution Blocks 563200
Specifications
Specifications for Terminal Block Distribution 4 Pole 160A
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome