Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block HD Termination Clamp-clamp 35-70mm
By Legrand
Order Code:
ZT4986256S
£64.99
Inc VAT (20%)
£72.99
10.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-hd-termination-clamp-clamp-35-70mm/p/ZT4986256S
Add to quotation
View all Terminal Blocks
Description
Legrand TERMINAL BLOCK HD TERMINATION CLAMP-CLAMP 35-70MM Terminal Blocks 39010
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Block HD Termination Clamp-clamp 35-70mm
No. of Levels
1
Colour
Grey
Depth
296mm
Height
89.5mm
Width
42mm
Operating Temperature Range
5 - 40
Material Insulation Body
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Rating
1000V
Rated Current
250A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome