Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block HD Termination Clamp-clamp 70-150mm
By Legrand
Order Code:
ZT4986230S
£81.99
Inc VAT (20%)
£92.99
11.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-hd-termination-clamp-clamp-70-150mm/p/ZT4986230S
Add to quotation
View all Terminal Blocks
Description
Legrand TERMINAL BLOCK HD TERMINATION CLAMP-CLAMP 70-150MM Terminal Blocks 39011
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Block HD Termination Clamp-clamp 70-150mm
Height
113.5mm
Width
55mm
No. of Levels
1
Colour
Grey
Depth
337mm
Voltage Rating
1000V
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
Rated Current
400A
Operating Temperature Range
5 - 40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome